-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chase Closed Nipple |
|---|---|
| Application | Commercial Fittings |
| Compatible Conduit Trade Size | 1" |
| Compatible Conduit Type | RMC |
| Conduit Fitting Type | Nipple |
| Conduit Size | 1" |
| Conduit Sub-category | Rigid Conduit |
| Connection Type | Nipple |
| Dimensions | 0.859" x 1.375" x 1.375" |
| Features | Rugged Metallic Construction |
| Finish | Plain |
| Fitting Type | Nipples |
|---|---|
| Height | 1 3/8" |
| Insulated | No |
| Insulation Type | Uninsulated |
| Material | Zinc |
| Overall Height | 1 3/8" |
| Overall Length | 27/32" |
| Overall Width | 1 3/8" |
| Trade Size | 1" |
| Width | 1 3/8" |
| Height (cm) | 15.49 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.4 |
| HS Code | 7307995015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.04 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)