-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | Bathroom And Kitchen Cabinets, Doors, Trim |
| Basic Handle Material | Wood |
| Bristle Length | 2 11/16" |
| Bristle Stiffness | Soft |
| Bristle Thickness | 9/16" |
| Bristle Width | 2" |
| Brush Length | 2 11/16" |
| Brush Material | Nylon |
| Brush Size | 2" |
| Brush Style | Angle Sash |
| Ferrule Material | Stainless Steel |
| Ferrule Shape | Round |
| Filament Material | Nylon |
| Filament Type | Synthetic |
|---|---|
| For Paint Base Type | Water |
| For Paint Or Coating Type | Latex Paints |
| Handle Color | Natural |
| Handle Material | Hardwood |
| Handle Type | Fluted |
| Overall Length | 12 1/4" |
| Paint Type | Water Based |
| Size | 2" |
| Style | Angle Sash |
| Surface Material | Drywall, Wood |
| Surface Texture | Smooth |
| Thickness | 0.562" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 5.33 |
| HS Code | 9603404060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)