-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | Antiques, Furniture, Marine Applications, Woodwork |
| Basic Handle Material | Wood |
| Bristle Color | White |
| Bristle Length | 2 5/8" |
| Bristle Stiffness | Soft |
| Bristle Thickness | 9/16" |
| Bristle Width | 2" |
| Brush Length | 2 5/8" |
| Brush Material | Natural China Bristle |
| Brush Size | 2" |
| Brush Style | Angle Sash |
| Ferrule Material | Stainless Steel |
| Ferrule Shape | Round |
| Filament Material | China Hair |
|---|---|
| Filament Type | Natural |
| For Paint Base Type | Oil |
| For Paint Or Coating Type | Paints, Stains |
| Handle Color | Natural |
| Handle Material | Hardwood |
| Handle Type | Fluted |
| Overall Length | 11 7/8" |
| Paint Type | Oil Based |
| Size | 2" |
| Style | Angle Sash |
| Surface Material | Wood |
| Surface Texture | Smooth |
| Thickness | 0.562" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 5.59 |
| HS Code | 9603404040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)