-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Brush |
|---|---|
| Application | Interior And Exterior Painting Projects, Outdoor Projects With Different Temperatures And Humidity |
| Basic Handle Material | Wood |
| Bristle Length | 2 11/16" |
| Bristle Stiffness | Firm |
| Bristle Thickness | 9/16" |
| Bristle Width | 2" |
| Brush Length | 2 11/16" |
| Brush Size | 2" |
| Brush Style | Flat Sash |
| Ferrule Material | Copper |
| Ferrule Shape | Round |
| Filament Material | Polyester, Nylon |
| Filament Type | Synthetic |
|---|---|
| For Paint Base Type | Oil, Water |
| For Paint Or Coating Type | All Paints And Coatings |
| Handle Color | Natural |
| Handle Material | Hardwood |
| Handle Type | Fluted |
| Overall Length | 11 3/4" |
| Paint Type | Water And Oil Based |
| Size | 2" |
| Style | Flat Sash |
| Surface Material | Drywall, Plaster |
| Surface Texture | Rough, Smooth |
| Thickness | 0.562" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 5.59 |
| HS Code | 9603404060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)