-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy Equipment Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Drive Size1 | 3/4" |
| Drivers, Keys, And Bits Included | Not Available |
| Electrical And Telecom Tools Included | None |
| Foam Inserts Included | No |
| Includes | Adapters (13), Adjustable Wrenches (4), Combination Wrenches (28), Extensions (15), Hammers (11), Handles (4), Pry Bars (6), Pullers (8), Ratchets (4), Sockets (32), Universal Joints (3) |
| Insulated | Uninsulated |
| Insulated / Uninsulated | Uninsulated |
| Locking System | Not Applicable |
| Measurement Type | SAE |
| Miscellaneous Tools Included | (1) Drive Plug |
| No Of Pieces | 71 |
| No. Of Sockets, Drive Tools, And Accessories | 45 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 1 |
| Number Of Pliers | 0 |
| Number Of Plumbing Tools | 0 |
| Number Of Prybars And Pullers | 6 |
| Number Of Putty Knives And Scrapers | 0 |
|---|---|
| Number Of Screwdrivers, Keys, And Bits | 0 |
| Number Of Sockets And Accessories | 46 |
| Number Of Sockets Drive Tools And Accessories | 45 |
| Number Of Striking And Struck Tools | 17 |
| Number Of Striking Tools | 3 |
| Number Of Wrenches | 16 |
| Pliers Included | Not Available |
| Primary Application | General Purpose |
| Putty Knives And Scrapers Included | Not Available |
| Socket Drive Size | 3/4", 1" |
| Sockets, Drive Tools, & Accs Included | (11) Accessories, (2) Drive Tools, (32) Sockets |
| Striking And Struck Tools Included | (10) Pullers, (3) Hammers, (4) Pry Bars |
| Tool Families Included | Miscellaneous Tools, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Storage Included | No |
| Tool Storage Type | Tools Only |
| Tool Storage Type Included | None |
| Total Pcs | 71 |
| Wrench Included | Adjustable Wrench, Combination Wrenches |
| Wrenches Included | (14) Combination Wrenches, (2) Adjustable Wrenches |
| Cutting Tools Included | None |
| Hvac Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 42.67 |
|---|---|
| Length (cm) | 72.14 |
| Width (cm) | 37.34 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 102.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)