-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Drive Size1 | Sockets Not Included |
| Drivers, Keys, And Bits Included | (4) Slotted Screwdrivers, (5) Phillips Screwdrivers |
| Drivers, Keys, Bits Included | (4) Slotted Screwdrivers, (5) Phillips Screwdrivers |
| Electrical And Telecom Tools Included | None |
| Foam Inserts Included | No |
| Includes Casters | Not Applicable |
| Insulated | Uninsulated |
| Insulated / Uninsulated | Uninsulated |
| Locking System | Not Applicable |
| Measurement Type | SAE |
| No Of Pieces | 14 |
| No. Of Screwdrivers, Keys, And Bits | 9 |
| No. Of Sockets, Drive Tools, And Accessories | 0 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 0 |
| Number Of Pliers | 4 |
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 0 |
|---|---|
| Number Of Screwdrivers | 9 |
| Number Of Screwdrivers, Keys, And Bits | 9 |
| Number Of Sockets Drive Tools And Accessories | 0 |
| Number Of Striking And Struck Tools | 0 |
| Number Of Wrenches | 1 |
| Pliers Included | (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Slip-Joint Pliers, (1) Specialty Pliers |
| Putty Knives And Scrapers Included | Not Available |
| Screwdrivers Included | Screwdrivers |
| Socket Drive Size | Sockets Not Included |
| Sockets, Drive Tools, & Accs Included | None |
| Striking And Struck Tools Included | None |
| Tool Families Included | Drivers And Bits, Pliers, Wrenches |
| Tool Storage Included | No |
| Tool Storage Type | Tools Only |
| Tool Storage Type Included | Loose Items - No Pouch Or Box |
| Total Pcs | 14 |
| Wrench Included | Adjustable Wrench |
| Wrenches Included | (1) Adjustable Wrench |
| Cutting Tools Included | None |
| Hvac Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Miscellaneous Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 47.75 |
| Width (cm) | 11.43 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)