-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fluid Storage Container |
|---|---|
| Capacity | 11L |
| Color | Clear |
| Container Height | 11" |
| Fluid Capacity | 3 gal. |
| For Use With | Lubricating Fluids, Trico Storage Lids/Nozzles |
| Height | 11" |
| Includes | Writable Content Labels |
| Includes Cover | No Cover Included |
|---|---|
| Material | Plastic |
| Outside Dia. | 5 1/2" |
| Overall Length | 17" |
| Overall Width | 8" |
| Product Type | Container |
| Type | Spectrum |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 20.32 |
| HS Code | 3923309012 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)