-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Power Socket |
|---|---|
| Bolt Clearance | 1/4" |
| Drive Size | 1/4" |
| Drive Type | Power |
| Features | Magnetic |
| Finish | Black Oxide |
| Impact Rated | No |
| Includes Fastener Holding Magnet | Yes |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Number Of Points | 6 |
| Output Drive Type | Hex |
| Output Type | Hex |
| Overall Length | 1" |
| Sae Or Metric | Metric |
| Socket Depth | Standard |
| Socket Length | 1" |
| Socket Shape | 6-Point |
| Socket Size | 7/16" |
| Tether Ready | No |
| standard | ASME B107.110-2012 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)