-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Socket |
|---|---|
| Bolt Clearance | 11/64" |
| Drive Size | 1/4" |
| Drive Type | Power |
| Features | Magnetic |
| Finish | Black Oxide |
| Impact Rated | No |
| Includes Fastener Holding Magnet | Yes |
| Insulated | No |
| Locking | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
|---|---|
| Number Of Points | 6 |
| Output Drive Type | Hex |
| Output Type | Hex |
| Overall Length | 7/8" |
| Sae Or Metric | SAE |
| Socket Depth | Standard |
| Socket Length | 7/8" |
| Socket Shape | 6-Point |
| Socket Size | 1/4" |
| Tether Ready | No |
| standard | ASME B107.110-2012 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)