-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Torque Wrench |
|---|---|
| Calibration Certificate | No |
| Calibration Certificate Included | Yes |
| Clockwise Accuracy | -4% to +4% |
| Corrosion Resistant | Yes |
| Counterclockwise Accuracy | -4% to +4% |
| Drive Size | 3/8" |
| Electric Light/tone | Electric Light And Buzzer |
| Extended Data Testing | Yes, Nist |
| Extension Handles | No |
| Finish | Chrome |
| Handle Color | Black |
| Handle Material | Rubber |
| Handle Type | Plain |
| Head Material | Alloy Steel |
| Head Type | Standard |
| Includes | Blow Molded Box |
| Insulated | No |
| Measurement Type | SAE |
| Memory Needle | Yes |
| Min. Number Of Cycles | 5000 |
| Nonsparking | No |
|---|---|
| Overall Length | 10" |
| Primary Scale Increments | 5 lbs.-in. |
| Primary Scale Maximum Torque | 250 lbs.-in. |
| Primary Scale Minimum Torque | 50 lbs.-in. |
| Primary Scale Range | 50 lbs.-ft. to 250 lbs.-ft. |
| Ratcheting | Yes |
| Reset Type | Memory Needle |
| Rotation | Clockwise/Counter Clockwise |
| Secondary Scale Increments | 5 Kg-cm |
| Secondary Scale Maximum Torque | 280 Kg-cm |
| Secondary Scale Minimum Torque | 56 Kg-cm |
| Secondary Scale Range | 56 Kg-cm to 280 Kg-cm |
| Tether Style | Tether Capable |
| Torque Adjustability | Adjustable |
| Torque Increments | 5 lbs.-in., 5 Kg-cm |
| Torque Measurement Type | Inch-Pound, Centimeter-Kilogram |
| Torque Range | 50 lbs.-in to 250 lbs.-in., 56 Kg-cm to 280 Kg-cm |
| Visual/audible Indicators | No |
| Standards | ASME B107.14M, ISO 6789, JIS B4650 |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 14.22 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)