-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Torque Wrench |
|---|---|
| Calibration Certificate | No |
| Calibration Certificate Included | Yes |
| Clockwise Accuracy | -4% to +4% |
| Corrosion Resistant | Yes |
| Counterclockwise Accuracy | -4% to +4% |
| Drive Size | 1/4" |
| Electric Light/tone | Electric Light And Buzzer |
| Extended Data Testing | Yes, Nist |
| Extension Handles | No |
| Finish | Chrome |
| Handle Color | Black |
| Handle Material | Rubber |
| Handle Type | Plain |
| Head Material | Alloy Steel |
| Head Type | Standard |
| Includes | Blow Molded Box |
| Insulated | No |
| Measurement Type | SAE |
| Memory Needle | Yes |
| Min. Number Of Cycles | 5000 |
| Nonsparking | No |
|---|---|
| Overall Length | 10" |
| Primary Scale Increments | 1 lbs.-in. |
| Primary Scale Maximum Torque | 75 lbs.-in. |
| Primary Scale Minimum Torque | 15 lbs.-in. |
| Primary Scale Range | 15 lbs.-ft. to 75 lbs.-ft. |
| Ratcheting | Yes |
| Reset Type | Memory Needle |
| Rotation | Clockwise/Counter Clockwise |
| Secondary Scale Increments | 2 Kg-cm |
| Secondary Scale Maximum Torque | 90 Kg-cm |
| Secondary Scale Minimum Torque | 18 Kg-cm |
| Secondary Scale Range | 0 Kg-cm to 90 Kg-cm |
| Tether Style | Tether Capable |
| Torque Adjustability | Adjustable |
| Torque Increments | 1 lbs.-in., 2 Kg-cm |
| Torque Measurement Type | Inch-Pound, Centimeter-Kilogram |
| Torque Range | 15 lbs.-in. to 75 lbs.-in., 18 Kg-cm to 90 Kg-cm |
| Visual/audible Indicators | No |
| Standards | ASME B107.14M, ISO 6789, JIS B4650 |
Proto J6169F dial torque wrench is ideal for tightening bolts or screws to specific torque values. It is used primarily in the automotive, aerospace, manufacturing and construction industries. This dial torque wrench has a dial display to represent exact torque values. As a result, it ensures that each fastener is tightened to the exact specification required. This 1/4-inch dial torque wrench is suitable for preventing under-tightening, which could lead to loose parts or failure, and over-tightening, which could cause damage to the fastener or the material being fastened.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 13.21 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Proto J6169F dial torque wrench is compact and slim-profile, making it ideal for confined or difficult-to-access spaces.
Yes, this 1/4-inch dial torque wrench is supplied with N.I.S.T. (National Institute of Standards and Technology) traceable CW certification.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)