-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Key Set |
|---|---|
| Arm Length | 2.4" to 3.3" |
| Arm Type | Short |
| Blade Material | Alloy Steel |
| Corrosion Resistance | No |
| Driver Material | Alloy Steel |
| End Shape | Hex |
| Fastener Holding | No |
| Finish | Black Oxide |
| Grip Style | Fold Up |
| Handle Color | Silver |
| Handle Finish | Chrome Plated |
| Handle Material | Alloy Steel |
| Handle Type | Plain |
| Hex/torx Key Product Grouping | Hex Key Set |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Key Shape | Folding |
| Key Shapes Included | Folding |
|---|---|
| Length Family | Short |
| Material | Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Ball Ends | 0 |
| Number Of Pieces | 5 |
| Number Of Tips | 5 |
| Overall Length | 5 1/4" |
| Shape | Folding |
| Standards | ASME B18.3 |
| Tether Capable | No |
| Tether Ready | No |
| Tip Size | 1/4", 3/16", 3/8", 5/16", 7/32" |
| Tip Size Code | H1, 4", H3, 16", H3, 8", H5, 16", H7, 32" |
| Container Type | None |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 5.08 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)