-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Folding Hex Key Set |
|---|---|
| Arm Length | 5" |
| Arm Type | Long |
| Blade Material | Alloy Steel |
| Corrosion Resistance | No |
| Driver Material | Alloy Steel |
| End Shape | Hex |
| Fastener Holding | No |
| Finish | Black Oxide |
| Grip Style | Fold Up |
| Handle Color | Silver |
| Handle Finish | Chrome Plated |
| Handle Material | Alloy Steel |
| Handle Type | Plain |
| Hex/torx Key Product Grouping | Hex Key Set |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Key Shape | Folding |
| Key Shapes Included | Folding |
| Length Family | Long |
|---|---|
| Material | Steel |
| Measurement Type | Metric |
| Non Sparking | No |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Ball Ends | 0 |
| Number Of Pieces | 6 |
| Number Of Tips | 6 |
| Overall Length | 6 1/2" |
| Range Of Lengths | 5" |
| Shape | Folding |
| Tether Capable | No |
| Tether Ready | No |
| Tip Size | 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
| Tip Size Code | H10, H3, H4, H5, H6, H8 |
| Container Type | None |
| Standards | ASME B18.3M |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 3.3 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3757 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)