-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Key Set |
|---|---|
| Arm Length | 1.7" to 4.25" |
| Arm Type | Short |
| Blade Material | Alloy Steel |
| Container Type | Plastic Holder |
| Corrosion Resistance | No |
| Driver Material | Alloy Steel |
| End Shape | Hex |
| Fastener Holding | No |
| Finish | Black Oxide |
| Grip Style | Plain |
| Handle Material | Alloy Steel |
| Handle Type | Plain |
| Hex/torx Key Product Grouping | Hex Key Set |
| Includes | Plastic Index |
| Insulated | No |
| Insulated / Uninsulated | Uninsulated |
| Key Shape | L |
|---|---|
| Key Shapes Included | L |
| Length Family | Short |
| Material | Steel |
| Measurement Type | SAE |
| Non Sparking | No |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Ball Ends | 0 |
| Number Of Pieces | 13 |
| Number Of Tips | 2 |
| Standards | ASME B18.3 |
| Tether Capable | No |
| Tether Ready | No |
| Tip Size | 1/16", 1/4", 1/8", 3/16", 3/32", 3/64", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
| Tip Size Code | H1, 16", H1, 4", H1, 8", H3, 16", H3, 32", H3, 64", H3, 8", H5, 16", H5, 32", H5, 64", H7, 32", H7, 64", H9, 64" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8204110060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)