-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Filter Wrench |
|---|---|
| Adjustable | Manual |
| Adjustment Type | Manual |
| Capacity | 4 1/8" to 4 1/2" |
| Color | Black |
| Compatible Filter Diameter - Maximum | 4 1/2" |
| Compatible Filter Diameter - Minimum | 4 1/8" |
| Corrosion Resistant | Yes |
| Filter Capacity (min-max) | 4 1/8" to 4 1/2" |
| Finish | Natural |
| Handle Color | Red |
| Handle Length | 4" |
| Handle Material | Plastic |
| Insulated | No |
|---|---|
| Non Sparking | No |
| Non-magnetic | No |
| Oil Filter Wrench Type | Oil Filter Wrench With Handle |
| Overall Length | 9 1/2" |
| Pipe Capacity | 4 1/2" |
| Product Type | Oil Filter Strap Wrench |
| Resistance Properties | Corrosion Resistant |
| Strap Length | 4 1/2" |
| Strap Material | Stainless Steel |
| Strap Width | 1" |
| Tether Style | Tether Capable |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 12.7 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)