-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Filter Wrench |
|---|---|
| Capacity | 2 7/8" to 3 1/4" |
| Adjustability | Manual |
| Color | Black |
| Corrosion Resistant | Yes |
| Finish | Natural |
| Handle Color | Red |
| Handle Length | 4" |
|---|---|
| Handle Material | Plastic |
| Oil Filter Wrench Type | Oil Filter Wrench With Handle |
| Overall Length | 8" |
| Pipe Capacity | 3 1/4" |
| Strap Width | 1" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.45 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)