-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Wire Twister Pliers |
|---|---|
| Application | Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire |
| Features | Reversible Safety Wire Pliers Provide Right And Left Twist Capability |
| Finish | Black Oxide |
| For Maximum Wire Diameter | 3/5" |
| For Minimum Wire Diameter | 1/5" |
| Grip Style | Plain |
| Handle Material | Steel |
| Jaw Texture | Serrated |
| Jaw Type | Serrated |
| Knob Return | Automatic |
| Material | Steel |
| No. Of Pieces | 1 |
| Nominal Length | 9" |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 11" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Wire Twisting Pliers |
| Pliers Length | 9" |
| Return Type | Automatic |
| Rotation | CW/CCW |
| Series | PROTO Series |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Type | Reversible |
| Wire Size | 0.02" to 0.06" |
| Standards | SAE AEROSPACE STANDARD AS 567 |
Proto J197 safety wire twister plier is designed for twisting throttle wires on vehicles, planes and machinery. This plier is ideal for aviation, automotive maintenance and electrical applications.
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 4.32 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Lock-wire pliers have a locking mechanism that clamps plier jaws onto the lock-wire for twisting.
Needle-nose pliers are the most common type of pliers. They have narrow jaws that are thinner towards the tip.
Duckbill / flat-nose pliers have thin, wide & flat jaws. The jaws can either be short or long, and the gripping surface can be seamless or serrated.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)