-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Wire Twister Pliers |
|---|---|
| Application | Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire |
| Features | Reversible Safety Wire Pliers Provide Right And Left Twist Capability |
| Finish | Black Oxide |
| For Maximum Wire Diameter | 0.41" |
| For Minimum Wire Diameter | 1/5" |
| Grip Style | Plain |
| Handle Material | Steel |
| Jaw Texture | Serrated |
| Jaw Type | Serrated |
| Knob Return | Automatic |
| Material | Steel |
| No. Of Pieces | 1 |
| Nominal Length | 6" |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 8 3/4" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Wire Twisting Pliers |
| Pliers Length | 6" |
| Return Type | Automatic |
| Rotation | CW/CCW |
| Series | PROTO Series |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Type | Reversible |
| Wire Size | 0.02" to 0.041" |
| Standards | SAE AEROSPACE STANDARD AS 567 |
| Height (cm) | 30.23 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 2.54 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)