-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Wire Twister Pliers |
|---|---|
| Application | Applications Where Vibration May Cause Fasteners To Back Out, Aviation |
| Features | Automatic Spring Return, Diagonal Nose, Flat Top Diamond Serrations On Jaws Hold Wire Securely And Resist Nicking, Heat Treated Cutting Edges |
| Finish | Black Oxide |
| For Maximum Wire Diameter | 3/5" |
| For Minimum Wire Diameter | 1/5" |
| Grip Style | Plain |
| Handle Material | Steel |
| Jaw Texture | Serrated |
| Jaw Type | Serrated |
| Knob Return | Manual |
| Material | Steel |
| No. Of Pieces | 1 |
| Nominal Length | 9" |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 10 3/8" |
| Plier Material | Steel |
| Plier Product Group | Pliers |
| Plier Type | Wire Twisting Pliers |
| Pliers Length | 9" |
| Return Type | Manual |
| Rotation | CW |
| Series | PROTO Series |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Wire Size | 0.02" to 0.06" |
| Standards | ASME B107.18 |
Proto J192 twister plier acts as a three-way plier designed for holding, twisting and cutting wires / cables. It reduces the time needed to twist wires on bolts and nuts. The ergonomic handle allows easy squeezing to cut the wire to the desired length using the side cutter. It is suitable for wire sizes ranging between 0.02 and 0.041 inches.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 26.35 |
| Width (cm) | 4.32 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Safety wires are used in aviation & industrial applications where excessive vibration may cause fasteners to back out. By twisting these safety wires, the interference / noise produced by one wire is cancelled by the interference / noise produced by the other, as both the wires carry an equal and opposite amount of current through them. The twisting pair also improves the rejection of external electromagnetic interference from surrounding equipment, thus creating a safe working environment.
Proto J192 features an overall length of 10-3/8 inches.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)