-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Pein Hammer Set |
|---|---|
| Dead Blow Hammer | No |
| Face Diameter | 1 39/64", 1 23/32", 1 15/16" |
| Face Material | Steel |
| Face Shape | Round |
| Features | Antivibe, Rim Tempered Striking Surface |
| Grip Material | Rubber |
| Grip Style | Textured |
| Grip Type | Molded Textured |
| Hammer Set Type | Ball Pein Hammer Set |
| Hammers Included | 32 oz Ball Pein, 40 oz Ball Pein, 48 oz Ball Pein |
| Handle Attachment | One Piece Construction |
| Handle Material | Steel |
|---|---|
| Head Material | Steel |
| Head Weight | 2 lbs., 2.5 lbs., 3 lbs. |
| Includes Beveled Face | Yes |
| Includes Crowned Face | Yes |
| Non Sparking | No |
| Overall Length | 14 3/4", 15 15/64", 15 3/4" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | No |
| Through-head Handle | No |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 16.51 |
| HS Code | 8205200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 5.967 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)