-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Switchover System |
|---|---|
| Body Finish | Chrome Plated |
| Body Material | Brass |
| Cga Number | RP_CGA 580 |
| Delivery Pressure Range | 0 psi to 125 psi |
| For Gas Type | Argon, Helium, Nitrogen |
| Gas Purity Rating | 99.9995% |
| Gas Service | Argon, Helium, Nitrogen |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 200 psi |
| Helium Leak Integrity Rating | 1 x 10-6 |
| Inlet Connection Size | 0.965"-14 |
| Inlet Connection Type | NGO |
| Inlet Gauge | 4000 psig |
|---|---|
| Inlet Thread Direction | Right Hand |
| Max. Inlet Pressure | 3000 psi |
| Maximum Inlet Pressure | 3000 psig |
| Maximum Outlet Pressure | 125 psig |
| Outlet Connection Gender | Female |
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | NPT |
| Outlet Thread Direction | Right Hand |
| Pressure Rating | 3000 psig |
| Supply Pressure Gauge | 4000 psi |
| Type | Switch Over |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 30.48 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)