-
Select Country
- Source Now
Get it by Wednesday, Feb 18
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Switchover System |
|---|---|
| Body Finish | Chrome Plated |
| Body Material | Brass |
| Cga Number | RP_CGA 350 |
| Delivery Pressure Range | 0 psi to 125 psi |
| For Gas Type | Hydrogen |
| Gas Service | Hydrogen |
| Gauge Size | 2" |
| Gauges Delivery Pressure | 200 psi |
| Inlet Connection Size | 0.825"-14 |
| Inlet Connection Type | NGO |
| Inlet Gauge | 4000 psig |
|---|---|
| Inlet Thread Direction | Left Hand |
| Max. Inlet Pressure | 3000 psi |
| Maximum Inlet Pressure | 3000 psig |
| Maximum Outlet Pressure | 125 psig |
| Outlet Connection Size | 1/4" |
| Outlet Connection Type | NPT |
| Pressure Rating | 3000 psig |
| Supply Pressure Gauge | 4000 psi |
| Type | Switch Over |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 30.48 |
| HS Code | 8481100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.0445 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)