-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Pein Hammer Set |
|---|---|
| Dead Blow Hammer | No |
| Face Diameter | 31/32", 1 5/32", 1 5/16", 1 7/16" |
| Face Material | Steel |
| Face Shape | Round |
| Features | Antivibe, Rim Tempered Striking Surface |
| Grip Material | Rubber |
| Grip Style | Textured |
| Grip Type | Molded Textured |
| Hammer Set Type | Ball Pein Hammer Set |
| Hammers Included | 12 oz Ball Pein, 16 oz Ball Pein, 24 oz Ball Pein, 8 oz Ball Pein |
| Handle Attachment | One Piece Construction |
| Handle Material | Steel |
|---|---|
| Head Material | Steel |
| Head Weight | 8 oz., 12 oz., 16 oz., 24 oz. |
| Includes Beveled Face | Yes |
| Includes Crowned Face | Yes |
| Non Sparking | No |
| Overall Length | 11", 12 1/8", 12 7/8", 13 25/32" |
| Replaceable Handle | No |
| Tether Capable | Tether Capable |
| Tether Ready | No |
| Through-head Handle | No |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 46.23 |
| Width (cm) | 16.51 |
| HS Code | 8205203000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)