PROTO J1224ESB Combination Wrench 3/4 Inch Sae 12 Point

Item: AF7NYK
Model: J1224ESB
Cross Ref: 22DJ98
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.79
5% off
$33.05 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Combination Wrench
Anti-slip Design Yes
Box End Style Spline
Box End Type Twelve Point Box End
Corrosion Resistance Yes
Finish Black Oxide
Handle Color Silver
Handle Type One Piece
Head Angle 15°
Head Movement Fixed
Head Offset Angle 15°
Head Size 3/4"
Head Thickness 1/2"
Head Type Offset
Insulated No
Material Alloy Steel
Measurement Type SAE
Non Sparking No
Non-magnetic No
Number Of Points 12
Offset 15°
Opening Angle (deg.) 15°
Opening Type Hex
Overall Length 5 1/2"
Ratcheting No
Reversible No
Reversing No
Sae Or Metric SAE
Shape Straight
Tether Capable Not Tether Capable
Tether Style Tether Capable
Wrench Head Sizes 3/4"
Wrench Length Style Stubby
Wrench Material Alloy Steel
Wrench Product Grouping Wrenches
standard ASME B107.100-2010

Shipping Information

Height (cm) 1.27
Length (cm) 13.97
Width (cm) 4.06
HS Code 8204110030
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site