PROTO J1204EFS Combination Wrench 1/8 Inch Sae 6 Point

Item: AF6NNM
Model: J1204EFS
Cross Ref: 19ZC30
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$25.87
5% off
$24.58 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Combination Wrench
Anti-slip Design Yes
Corrosion Resistance Yes
Finish Satin
Handle Color Silver
Handle Type One Piece
Head Angle 15°
Head Movement Fixed
Head Size 1/8"
Head Thickness 1/8"
Head Type Offset
Insulated No
Material Alloy Steel
Non Sparking No
Non-magnetic No
Number Of Points 6
Offset 15°
Opening Type Rounded
Overall Length 4"
Ratcheting No
Reversible No
Sae Or Metric SAE
Shape Straight
Tether Capable Not Tether Capable
Tether Style Tether Capable
Wrench Head Sizes 1/8" , Hex
Wrench Length Style Standard
Wrench Material Alloy Steel
Wrench Product Grouping Wrenches

Shipping Information

Height (cm) 0.91
Length (cm) 7.3
Width (cm) 1.02
HS Code 8204110030
Country Of Origin US
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site