-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Shim |
|---|---|
| Color | Coral |
| Inside Dia. | 1.125" |
| Inside Dia. Tolerance | +0.015" |
| Material | PVC |
| Outside Dia. | 1.625" |
| Outside Dia. Tolerance | +/-0.005" |
|---|---|
| Rockwell Hardness | Not Rated |
| Temp. Range | -10 to 155 Degrees |
| Tensile Strength | 6600 psi |
| Thickness | 0.762mm |
| Thickness Tolerance | +/-0.0015" |
| Height (cm) | 0.08 |
|---|---|
| Length (cm) | 4.13 |
| Width (cm) | 4.13 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)