-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Arbor Shim |
|---|---|
| Application | Gang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters |
| Color | Orange |
| Finish | Plain |
| Inside Dia. | 1" |
| Inside Diameter Tolerance | -0.015" to +0.005" |
| Material | PVC |
| Material Grade/class | Ungraded |
| Maximum Operating Temperature | 155°F |
| Minimum Operating Temperature | -10°F |
| Outside Dia. | 1 1/2" |
| Outside Dia. Tolerance | -0.005" to +0.005" |
|---|---|
| Outside Diameter | 1.5" |
| Product Type | Shim |
| Resistance Properties | Corrosion Resistant |
| Rockwell Hardness | Not Rated |
| Round Shim Type | Arbor Shim |
| Temp. Range | -10°F to +155°F |
| Temper | Not Rated |
| Tensile Strength | 6600 psi |
| Thickness | 0.03" |
| Thickness Tolerance | -0.0015" to +0.0015" |
| Height (cm) | 0.08 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)