PRECISION BRAND 44755 Arbor Shim 0.0300 x 3/4 Id Coral, 10PK

Item: AE3YFH
Model: 44755
Cross Ref: 5GU78
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$48.89
10% off
$44.00 /pkg. of 10 (ex. VAT)
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
Item Arbor Shim
Application Gang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
Color Orange
Finish Plain
Inside Dia. 3/4"
Inside Diameter Tolerance -0.015" to +0.005"
Material PVC
Material Grade/class Ungraded
Maximum Operating Temperature 155°F
Minimum Operating Temperature -10°F
Outside Dia. Tolerance -0.005" to +0.005"
Outside Diameter 1.125"
Product Type Shim
Resistance Properties Corrosion Resistant
Rockwell Hardness Not Rated
Round Shim Type Arbor Shim
Temp. Range -10°F to +155°F
Temper Not Rated
Tensile Strength 6600 psi
Thickness 0.03"
Thickness Tolerance -0.0015" to +0.0015"

Shipping Information

Height (cm) 0.08
Length (cm) 2.86
Width (cm) 2.86
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.0045

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site