PRECISION BRAND 44580 Shim Stock Sheet Pvc 0.0500 Inch Clear, 3PK

Item: AE3VNR
Model: 44580
Cross Ref: 5GE95
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$111.97
10% off
$100.77 /pkg. of 3 (ex. VAT)
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
Item Shim Stock
Application Gaskets, Various Manufacturing Applications
Color Clear
Finish Plain
Length Tolerance -0.0625" to +0.0625"
Material Vinyl
Material Grade/class Ungraded
Maximum Operating Temperature 155°F
Minimum Operating Temperature -10°F
Moisture Absorption 0.15%
Product Type Shims
Resistance Properties Corrosion Resistant
Shim Length 20"
Shim Width 5"
Size 5 x 20"
Temp. Range -10°F to +155°F
Temper Not Rated
Thickness 0.05"
Thickness Tolerance -5% to +5%
Type Sheet
Width Tolerance -0.063" to +0.063"

Product Details

    • Compress To (0.70%)

Shipping Information

Height (cm) 0.13
Length (cm) 50.8
Width (cm) 12.7
HS Code 3920490000
Country Of Origin US
Weight (kg) 0.3825

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site