PRECISION BRAND 44545 Shim Stock Sheet Pvc 0.0100 Inch Brown, 10PK

Item: AE3VNJ
Model: 44545
Cross Ref: 5GE88
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$147.33
10% off
$132.60 /pkg. of 10 (ex. VAT)
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
Item Shim Stock
Application Gaskets, Various Manufacturing Applications
Color Brown
Finish Plain
Length Tolerance -0.0625" to +0.0625"
Material Vinyl
Material Grade/class Ungraded
Maximum Operating Temperature 155°F
Minimum Operating Temperature -10°F
Moisture Absorption 0.15%
Product Type Shims
Resistance Properties Corrosion Resistant
Shim Length 20"
Shim Width 5"
Size 5 x 20"
Temp. Range -10°F to +155°F
Temper Not Rated
Tensile Strength 6600 psi
Thickness 0.01"
Thickness Tolerance -5% to +5%
Type Sheet
Width Tolerance -0.063" to +0.063"

Product Details

    • Compress To (0.70%)

Shipping Information

Height (cm) 0.03
Length (cm) 50.8
Width (cm) 12.7
HS Code 3920490000
Country Of Origin US
Weight (kg) 0.27

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site