-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shim Stock |
|---|---|
| Application | Gaskets, Various Manufacturing Applications |
| Color | Matte |
| Finish | Plain |
| Length Tolerance | -0.0625" to +0.0625" |
| Material | Vinyl |
| Material Grade/class | Ungraded |
| Maximum Operating Temperature | 155°F |
| Minimum Operating Temperature | -10°F |
| Moisture Absorption | 0.15% |
| Product Type | Shims |
| Resistance Properties | Corrosion Resistant |
|---|---|
| Shim Length | 20" |
| Shim Width | 5" |
| Size | 5 x 20" |
| Temp. Range | -10°F to +155°F |
| Temper | Not Rated |
| Tensile Strength | 6600 psi |
| Thickness | 0.0075" |
| Thickness Tolerance | -5% to +5% |
| Type | Sheet |
| Width Tolerance | -0.063" to +0.063" |
| Height (cm) | 0.02 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 12.7 |
| HS Code | 3920490000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)