-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixing Valve |
|---|---|
| Body Material | Bronze |
| Cold Inlet Temp. | +40°F to +80°F |
| Flow Rate | 3-119.4 GPM |
| For Media | Hot Water, Water |
| Hot Inlet Temp. | 180°F |
| Includes | Temperature Gauge |
| Includes Temperature Gauge | No |
| Inlet (cold) Connection Size | 2" |
| Inlet (cold) Connection Type | NPT |
| Inlet Connection Size | 2" |
| Inlet Connection Type | NPT |
| Inlet Size | 2" |
| Max. Inlet (cold) Temperature | 80°F |
| Max. Inlet (hot) Temperature | 180°F |
| Max. Operating Pressure | 125 psi |
|---|---|
| Max. Outlet Operating Temperature | 95°F |
| Max. Pressure | 125 psi |
| Min. Inlet (cold) Temperature | 40°F |
| Min. Inlet (hot) Temperature | 120°F |
| Min. Outlet Operating Temperature | 60°F |
| Outlet Connection Type | NPT |
| Outlet Size | 2" |
| Outlet Type | NPT |
| Overall Height | 10 5/8" |
| Overall Width | 19 1/4" |
| Temp. Range | +60°F to +95°F |
| Valve Type | Thermostatic |
| standard | ASSE 1071 |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 59.69 |
| Width (cm) | 34.29 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)