-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Valve |
|---|---|
| Body Material | Bronze |
| Cold Inlet Temp. | +40°F to +80°F |
| Flow Coefficient | 1.59 |
| Flow Rate | 1-8.7 GPM |
| For Media | Hot Water, Water |
| Hot Inlet Temp. | 180°F |
| Includes Temperature Gauge | No |
| Inlet (cold) Connection Size | 1/2" |
| Inlet (cold) Connection Type | NPT |
| Inlet Connection Size | 1/2" |
| Inlet Connection Type | NPT |
| Inlet Size | 1/2" |
| Max. Inlet (cold) Temperature | 80°F |
| Max. Inlet (hot) Temperature | 180°F |
| Max. Operating Pressure | 125 psi |
|---|---|
| Max. Outlet Operating Temperature | 95°F |
| Max. Pressure | 125 psi |
| Min. Inlet (cold) Temperature | 40°F |
| Min. Inlet (hot) Temperature | 120°F |
| Min. Outlet Operating Temperature | 60°F |
| Outlet Connection Type | NPT |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 3 7/8" |
| Overall Width | 7 3/4" |
| Temp. Range | +60°F to +95°F |
| Valve Type | Emergency |
| standard | ASSE 1071 |
| Height (cm) | 21.29 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 12.06 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)