-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Helical Thread Repair Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 12.4 mm |
| Finish | Plain |
| Free Coil Diameter | 15.2 mm |
| Grade | 304 |
| Helical Insert Type | Free Running |
| Includes | (1) Each: HSS STI Tap, 31/64" HSS Drill Bit, Inserts (10) Each: M12 x 1.5 x 18 mm, Installation Tool |
| Insert Length | 18 mm |
| Insert Types Included | Helical Inserts |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Maximum Hole Diameter | 10.376 mm |
| Number Of Inserts | 10 |
|---|---|
| Number Of Pieces | 10 |
| Number Of Sizes | 1 |
| Overall Length | 18 mm |
| Series | Powercoil |
| Sti Tap Size | M12 x 1.5 |
| System Of Measurement | Metric |
| Tang Style | Tanged |
| Thread Direction | Right Hand |
| Thread Size | M12 x 1.5 |
| Thread Type | Fine |
| Tool Material | Stainless Steel |
| Type | With Drill Bit, Free Running |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 11.18 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.477 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)