POWERCOIL 3532-6GK Helical Thread Repair Kit, 6-32 Thread Size, 3.8 mm Drill Size, 0.207 In Insert Lg.

Item: AE6RRP
Model: 3532-6GK
Cross Ref: 5UUK8
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.69
5% off
$74.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Helical Thread Repair Kit
Display Qty 1
Drill Size 3.8 mm
Finish Plain
Free Coil Diameter 0.19"
Grade 304
Helical Insert Type Free Running
Includes #25 HSS Drill Bit, (1) Each: HSS STI Tap, Inserts (20) Each: 6-32 x 0.207", Installation Tool
Insert Length 0.207"
Insert Types Included Helical Inserts
Material Stainless Steel
Material Grade/class 18-8
Maximum Hole Diameter 0.104"
Number Of Inserts 20
Number Of Pieces 20
Number Of Sizes 1
Overall Length 13/64"
Series Powercoil
Sti Tap Size #6-32
System Of Measurement Imperial
Tang Style Tanged
Thread Direction Right Hand
Thread Size #6-32
Thread Type Coarse
Tool Material Stainless Steel
Type With Drill Bit, Free Running

Shipping Information

Height (cm) 2.29
Length (cm) 16.76
Width (cm) 8.38
HS Code 8207406000
Country Of Origin US
Weight (kg) 0.108

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site