-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Helical Thread Repair Kit |
|---|---|
| Display Qty | 1 |
| Drill Size | 2.4 mm |
| Finish | Plain |
| Free Coil Diameter | 0.12" |
| Grade | 304 |
| Helical Insert Type | Free Running |
| Includes | (20) Each: 2-56 x 0.129" (1) Each: HSS STI Tap, 3/32" HSS Drill Bit, Installation Tool |
| Insert Length | 0.129" |
| Insert Types Included | Helical Inserts |
| Material | Stainless Steel |
| Material Grade/class | 18-8 |
| Maximum Hole Diameter | 0.0667" |
| Number Of Inserts | 20 |
|---|---|
| Number Of Pieces | 20 |
| Number Of Sizes | 1 |
| Overall Length | 1/8" |
| Series | Powercoil |
| Sti Tap Size | #2-56 |
| System Of Measurement | Imperial |
| Tang Style | Tanged |
| Thread Direction | Right Hand |
| Thread Size | #2-56 |
| Thread Type | Coarse |
| Tool Material | Stainless Steel |
| Type | With Drill Bit, Free Running |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 8.38 |
| HS Code | 8207904500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)