-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Barrel Splice |
|---|---|
| Barrel Finish | Tin Plated |
| Barrel Id | 0.44" |
| Barrel Inside Dia. | 11/25" |
| Barrel Outside Dia. | 0.57" |
| Barrel Size | Long |
| Color Code | Black |
| Contact Finish | Tin |
| Contact Material | Copper |
| Die Code | 45 |
| For Conductor Material | Copper |
| For Wire Type | Stranded |
| Length | 2.15" |
| Length (straight Wireway) | 2.15" |
| Material | Copper |
| Material Properties | High Conductivity |
| Maximum Conductors | 1 |
|---|---|
| Maximum Operating Temperature | 300°F |
| Maximum Voltage | 600V |
| Maximum Wire Insulation Diameter | 0.57" |
| Maximum Wire Size | 2/0 AWG |
| Minimum Wire Size | 2/0 AWG |
| Number Of Crimps | 6 |
| Outside Dia. | 0.57" |
| Overall Length | 2.15" |
| Rohs Compliant | Yes |
| Seam Style | Seamless |
| Special Features | Low Installed Cost, Provide A Low-Resistance Connection Of High Quality |
| Strip Length | 1 3/32" |
| Termination Style | Crimp |
| Standards | ANSI, UL 486A-486B |
| Height (cm) | 1.95 |
|---|---|
| Length (cm) | 10 |
| Width (cm) | 6 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.036 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)