-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Barrel Splice |
|---|---|
| Barrel Finish | Tin Plated |
| Barrel Inside Dia. | 0.3" |
| Barrel Outside Dia. | 0.41" |
| Barrel Size | Long |
| Color Code | Brown |
| Contact Finish | Tin |
| Contact Material | Copper |
| Die Code | 33 |
| For Conductor Material | Copper |
| For Wire Type | Stranded |
| Length | 1.9" |
| Length (straight Wireway) | 1.9" |
| Material | Copper |
| Material Properties | High Conductivity |
| Max. Wire Size | 2 AWG |
| Maximum Conductors | 1 |
|---|---|
| Maximum Operating Temperature | 300°F |
| Maximum Voltage | 600V |
| Maximum Wire Insulation Diameter | 0.41" |
| Min. Wire Size | 2 AWG |
| Number Of Crimps | 4 |
| Outside Dia. | 0.41" |
| Overall Length | 1.9" |
| Rohs Compliant | Yes |
| Seam Style | Seamless |
| Special Features | Low Installed Cost, Provide A Low-Resistance Connection Of High Quality |
| Strip Length | 31/32" |
| Termination Style | Crimp |
| Wire Gauge | 2 AWG |
| Wire Size | 2 AWG |
| Standards | ANSI, UL 486A-486B |
| Height (cm) | 1.45 |
|---|---|
| Length (cm) | 10 |
| Width (cm) | 6 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)