-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Split Taper Bushing |
|---|---|
| Bolt Circle Dia. | 3 3/8" |
| Bolt Circle Diameter | 3.38" |
| Bore Bushing Series | Q1 Series |
| Bore Diameter | 1 3/8" |
| Bore System Of Measurement | Inch |
| Bushing Type | Split Taper |
| Fastener Tightening Torque | 348 lbs.-in. |
| Flange Thickness | 17/32" |
| Flange Type | Solid |
| For Shaft Type | Keyed |
| Includes | (3) Cap Screws |
| Keyway Depth | 3/16" |
|---|---|
| Keyway Width | 3/8" |
| Large Barrel Diameter | 2 7/8" |
| Length | 2 1/2" |
| Length Less Flange | 1.969" |
| Material | Steel |
| Overall Diameter | 4.125" |
| Overall Length | 2.5" |
| Sae Grade | Grade G3000 |
| Small Barrel Diameter | 2.766" |
| Taper | 3/4 in Per ft |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 11.43 |
| HS Code | 8483308090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.0205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)