POWER DRIVE B 1 1/8 Split Taper Bushing Series B 1-1/8 In

Item: AF2BEG
Model: B 1 1/8
Cross Ref: 6PTR3
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.04
10% off
$70.24 /unit (ex. VAT)
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
Item Split Taper Bushing
Bolt Circle Diameter 3.13"
Bore Bushing Series B
Bore Dia. 1 1/8"
Bore System Of Measurement Inch
Bushing Type Split Taper
Fastener Tightening Torque 192 lbs.-in.
Flange Thickness 1/2"
Flange Type Solid
For Shaft Type Keyed
Includes (3) Cap Screws
Keyway Depth 1/8"
Keyway Width 1/4"
Large Barrel Diameter 2 5/8"
Length 1.938"
Length Less Flange 1.438"
Material Steel
Overall Diameter 3.688"
Overall Length 1.938"
Sae Grade Grade G3000
Series B Series Series
Small Barrel Diameter 2.557"
Taper 3/4 in Per ft

Product Details

    • External Key (On Bushing Provides Positive Drive)

Shipping Information

Height (cm) 5.84
Length (cm) 10.16
Width (cm) 10.41
HS Code 8483308090
Country Of Origin CN
Weight (kg) 1.4175

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site