-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Split Taper Bushing |
|---|---|
| Bolt Circle Dia. | 3 1/8" |
| Bolt Circle Diameter | 3.13" |
| Bore Bushing Series | B |
| Bore Dia. | 1.688" |
| Bore Diameter | 1 11/16" |
| Bore System Of Measurement | Inch |
| Bushing Type | Split Taper |
| Fastener Tightening Torque | 192 lbs.-in. |
| Flange Thickness | 1/2" |
| Flange Type | Solid |
| For Shaft Type | Keyed |
| Includes | (3) Cap Screws |
| Keyway Depth | 3/16" |
|---|---|
| Keyway Width | 3/8" |
| Large Barrel Diameter | 2 5/8" |
| Length | 1.938" |
| Length Less Flange | 1.438" |
| Material | Steel |
| Overall Diameter | 3.688" |
| Overall Length | 1.938" |
| Sae Grade | Grade G3000 |
| Series | B Series Series |
| Small Barrel Diameter | 2.557" |
| Taper | 3/4 in Per ft |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.16 |
| HS Code | 8483308090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)