-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Split Taper Bushing |
|---|---|
| Bolt Circle Dia. | 2.437" |
| Bolt Circle Diameter | 2.44" |
| Bore Bushing Series | P1 Series |
| Bore Diameter | 1 3/8" |
| Bore System Of Measurement | Inch |
| Bushing Type | Split Taper |
| Fastener Tightening Torque | 192 lbs.-in. |
| Flange Thickness | 13/32" |
| Flange Type | Solid |
| For Shaft Type | Keyed |
| Includes | (3) Cap Screws |
| Keyway Depth | 3/16" |
|---|---|
| Keyway Width | 3/8" |
| Large Barrel Diameter | 1.938" |
| Length | 1.938" |
| Length Less Flange | 1.531" |
| Material | Steel |
| Overall Diameter | 3" |
| Overall Length | 1.938" |
| Sae Grade | Grade G3000 |
| Small Barrel Diameter | 1.856" |
| Taper | 3/4 in Per ft |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.13 |
| HS Code | 8483308090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)