-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Wall Rack |
|---|---|
| For Belt Type | V |
| Hook Projection | 6" |
| Hook Weight Capacity | 5 lbs. |
| Includes | (6) Hooks |
|---|---|
| Mounting Location | Wall |
| Number Of Hooks | 6 |
| Overall Width | 36" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 92.71 |
| Width (cm) | 9.65 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.7065 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)