-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cordless Belt Welding Kit |
|---|---|
| For Belt Material | Non-Reinforced Polyurethane |
| For Belt Trade Size | A, B |
| For Belt Type | Flat, Round, V |
| For Maximum Belt Diameter | 5/8" |
| For Maximum Belt Width | 1 1/2" |
| Includes | (4) D Cell Nimh Batteries, Blade Release Tape, Cutting Shears, Flash Cutters, Flat Plate Adapters, Professional Battery Charger, Tool Bag, Welder |
|---|---|
| Includes Batteries | Yes |
| Kit Type | Cordless Welding Kit |
| Power Source | Battery |
| Product Type | Belt Welding Kit |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 44.2 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.1175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)