-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Round Belt Connector |
|---|---|
| Diameter | 1/2" |
| For Belt Material | Polyurethane |
| For Belt Outside Diameter | 1/2" |
| For Core Type | Hollow |
|---|---|
| For Use With | Hollow Core Round Belts |
| Material | Aluminum |
| Standards | Fda Approved |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.64 |
| HS Code | 7616109090 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)