-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Work Table |
|---|---|
| Assembly | Unassembled |
| Back Stop Height | Not Applicable |
| Caster Mount Type | Not Applicable |
| Caster Type | Not Applicable |
| Color | Gray |
| Depth | 72" |
| Display Qty | 1 |
| Edge Shape | Square |
| Edge Type | Straight |
| Esd Safe | Yes |
| Features | Double Faced With Tempered Hard Board, Smooth Rolled Edges |
| Foot Type | Plain |
| Frame Gauge | 12 ga. |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height Adjustability | Adjustable Height |
| Height Adjustment Increments | 3 3/8" |
| Height Adjustment Mechanism | Bolt |
| Included Components | No Additional Components |
| Includes | Hardware |
| Leg Type | Adjustable Height Straight |
| Maximum Adjustable Height | 37" |
| Metal Top Thickness | Not Applicable |
| Minimum Adjustable Height | 33" |
| Mobility | Stationary |
| Non-metal Top Thickness | 1" |
| Number Of Drawers | 0 |
| Number Of Height Positions | 2 |
|---|---|
| Number Of Shelves | 0 |
| Overall Depth | 72" |
| Overall Fixed Height | Not Applicable |
| Overall Height Range | 33" to 37" |
| Overall Load Capacity | 4800 lbs. |
| Overall Width | 96" |
| Overall Wxd | 96" x 72" |
| Portability | Stationary |
| Top Material | Laminate |
| Top Material Finish | Electrostatic Baked On Epoxy |
| Top Metal Material Gauge | Not Applicable |
| Top Surface Material | Laminate |
| Top Thickness | 1" |
| Unit Type | Starter |
| Wheel Dia. | 5" |
| Wheel Material | Polyurethane |
| Wheel Type | Solid |
| Width | 96" |
| Work Surface Depth | 72" |
| Work Surface Material | Plastic Laminate |
| Work Surface Width | 96" |
| Work Table Item | Adjustable Height Work Table |
| Workbench/table Assembly | Unassembled |
| Workbench/table Frame Material | Steel |
| Workbench/table Surface Material | Laminate |
| Workbench/work Table Type | Starter |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 121.92 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 214.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)