-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Work Table |
|---|---|
| Assembly | Unassembled |
| Color | Beige |
| Depth | 48" |
| Display Qty | 1 |
| Edge Shape | Square |
| Edge Type | Straight |
| Features | Double Faced With Tempered Hard Board, Smooth Rolled Edges |
| Foot Type | Plain |
| Frame Gauge | 12 ga. |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height Adjustability | Adjustable Height |
| Height Adjustment Increments | 3 3/8" |
| Height Adjustment Mechanism | Bolt |
| Included Components | No Additional Components |
| Includes | Hardware |
| Maximum Adjustable Height | 37" |
| Minimum Adjustable Height | 33" |
|---|---|
| Mobility | Stationary |
| Number Of Drawers | 0 |
| Number Of Height Positions | 2 |
| Number Of Shelves | 0 |
| Overall Depth | 48" |
| Overall Height Range | 33" to 37" |
| Overall Load Capacity | 3200 lbs. |
| Overall Width | 96" |
| Overall Wxd | 96" x 48" |
| Top Material Finish | Electrostatic Baked On Epoxy |
| Top Surface Material | Engineered Wood |
| Top Thickness | 1" |
| Unit Type | Starter |
| Width | 96" |
| Work Surface Depth | 48" |
| Work Surface Material | Hardboard |
| Work Surface Width | 96" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 22.86 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 100.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)