-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Work Table |
|---|---|
| Assembly | Unassembled |
| Color | Beige |
| Depth | 42" |
| Display Qty | 1 |
| Edge Shape | Square |
| Edge Type | Straight |
| Features | Double Faced With Tempered Hard Board, Smooth Rolled Edges |
| Foot Type | Plain |
| Frame Gauge | 12 ga. |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Height Adjustability | Adjustable Height |
| Height Adjustment Increments | 3 3/8" |
| Height Adjustment Mechanism | Bolt |
| Included Components | No Additional Components |
| Includes | Hardware |
| Leg Type | Adjustable Height Straight |
| Maximum Adjustable Height | 37" |
| Minimum Adjustable Height | 33" |
| Mobility | Stationary |
|---|---|
| Number Of Drawers | 0 |
| Number Of Height Positions | 2 |
| Number Of Shelves | 0 |
| Overall Depth | 42" |
| Overall Height Range | 33" to 37" |
| Overall Load Capacity | 2800 lbs. |
| Overall Width | 96" |
| Overall Wxd | 96" x 42" |
| Top Material Finish | Electrostatic Baked On Epoxy |
| Top Surface Material | Engineered Wood |
| Top Thickness | 1" |
| Unit Type | Starter |
| Wheel Diameter | 5" |
| Wheel Material | Polyurethane |
| Wheel Type | Solid |
| Width | 96" |
| Work Surface Depth | 42" |
| Work Surface Material | Hardboard |
| Work Surface Width | 96" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 22.86 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 78.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)