-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.19-0.47A |
| Ballast Bulb Type | T5HO |
| Ballast Bulb Type Equivalents | T5HO |
| Ballast Dimming | No |
| Ballast Dimming Type | No Dimming |
| Ballast Factor | 1 |
| Ballast Family | Centium |
| Ballast Item | Electronic Ballast |
| Ballast Max. Number Of Lamps | 2 |
| Ballast Start Type | Rapid |
| Ballast Type | Electronic |
| Brand And Series | Centium |
| Bulb Wattage | 39 W |
| Dimming | No |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Fixture Ballast Type | Electronic |
| Frequency | 50/60 Hz |
| Height | 1 1/16" |
| Input Voltage | 120-277V AC |
| Input Watts | 52 W |
| Lamp Types Supported | (1) F39T5 |
|---|---|
| Length | 14 3/16" |
| Light Output | Normal |
| Min. Starting Temp. | 0°F |
| Number Of F21t5 Lamps | 1 |
| Number Of Lamps | 2 |
| Number Of Lamps Supported | 1 |
| Overall Height | 1 1/8" |
| Overall Length | 14 1/4" |
| Overall Width | 1 1/4" |
| Power Factor | Greater Than 0.97 |
| Product Type | Fluorescent Ballast |
| Sockets Included | No |
| Start Type | Program |
| Starter Required | No |
| Thermal Protection | Class P |
| Total Harmonic Distortion | Less Than 10% |
| Total Harmonic Distortion - Maximum | 10% |
| Voltage | 120/277V |
| Width | 1.187" |
| Wiring Type | Series |
| Standards | CSA CERTIFICATE, ROHS COMPLIANT, UL CERTIFICATE |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 42.42 |
| Width (cm) | 3.05 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)