-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.73-0.31A |
| Ballast Bulb Type | T5HO |
| Ballast Dimming | No |
| Ballast Dimming Type | No Dimming |
| Ballast Factor | 1 |
| Ballast Family | Centium |
| Ballast Item | Electronic Ballast |
| Ballast Max. Number Of Lamps | 2 |
| Ballast Start Type | Programmed |
| Ballast Type | Electronic |
| Brand And Series | Centium |
| Dimming | No |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Fixture Ballast Type | Electronic |
| Frequency | 50-60 Hz |
| Height | 1 1/16" |
| Input Voltage | 120-277V AC |
|---|---|
| Input Watts | 85-87 W |
| Length | 14 3/16" |
| Light Output | Normal |
| Max. Bulb Watts | 39 W |
| Min. Starting Temp. | 0°F |
| Number Of Bulbs Supported | 1, 2 |
| Number Of Lamps | 2 |
| Operating Amps @ 120v | 0.72A |
| Power Factor | 0.98 |
| Sockets Included | No |
| Start Type | Program |
| Starter Required | No |
| Thermal Protection | Class P |
| Total Harmonic Distortion | Less Than 10% |
| Voltage | 120/277V |
| Width | 1 3/16" |
| Wiring Type | Series |
| Standards | CSA CERTIFICATE, ROHS COMPLIANT, UL CERTIFICATE |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 42.42 |
| Width (cm) | 3.05 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)